• The item cannot be ordered due to missing prices.

HT chuck with cooling channel bores, BT 40 short, Clamping range ⌀ D1: 12mm

Article no.: 303451 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter BT 40 short
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 58 mm
External ⌀ D 42 mm
Reach L1 31 mm
suitable reducing adapter 302140; 302135
Cooling channel bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 303451 12
EAN / GTIN 4045197644794
Manufacturer number 303451 12

Description

Version:

  • Very high overall stiffness due to optimised design.
  • Axial length adjustment, adjustment travel 10 mm.

Advantage:

  • Maximum transmissible torque 550 Nm, version HT (High Torque), for high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.
  • Temperature resistance up to 120 °C.

Application:

Especially for heavy-duty milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308760308802.

Note:

Caution in the case of extra-long tools and TPC machining.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart