• The item cannot be ordered due to missing prices.

HT chuck 12 mm

Article no.: 303450 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 12 mm
    Adapter BT 40 short
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 58 mm
    External ⌀ D 42 mm
    Reach L1 31 mm
    suitable reducing adapter 302140; 302135
    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 303450 12
    EAN / GTIN 4045197586995
    Manufacturer number 303450 12

    Description

    Version:

    • Very high overall stiffness due to optimised design.
    • Axial length adjustment, adjustment travel 10 mm.

    Advantage:

    • Maximum transmissible torque 550 Nm, version HT (High Torque), for high process reliability.
    • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.
    • Temperature resistance up to 120 °C.

    Application:

    Especially for heavy-duty milling.

    Supplied with:

    Hexagon cross-bar wrench.

    Optional extras:

    Pull studs (PS) No. 308760308802.

    Note:

    Caution in the case of extra-long tools and TPC machining.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart