{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3 mm | |
Adapter | BT 30 A = 85 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 85 mm | |
⌀ D2 | 10 mm | |
⌀ D3 | 14.7 mm | |
External ⌀ D | 40 mm | |
L2 | 45 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 303446 3 | |
EAN / GTIN | 4045197868558 | |
Manufacturer number | 303446 3 |