• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3° 6 mm

Article no.: 303443 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter BT 40 A = 90
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 90 mm
    External ⌀ D 19 mm
    ⌀ D2 12 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 303443 6
    EAN / GTIN 4062406110666
    Manufacturer number 303443 6

    Description

    Version:

    • All shanks hard turned.
    • Extra slim design (3° contour).

    Application:

    • Especially for tool and mould making.
    • Wherever reduced interference contours are required.
    • For clamping tools with shank tolerance h6.

    Optional extras:

    Pull studs (PS) No. 308760308806, shrink-fit chuck extensions No. 302410, sizes 12/3 and 12/4, shrink-fit units No. 354210304450, PS wrenches No. 308820308835.

    Note:

    No length adjustment available!

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart