• The item cannot be ordered due to missing prices.

Hydraulic chuck, slim Master Chuck, form AD 10 mm

Article no.: 303435 10
New product

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter BT 30 A = 85
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 85 mm
⌀ D2 24 mm
External ⌀ D 32 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 303435 10
EAN / GTIN 4067263265207
Manufacturer number 303435 10

Description

Version:

  • Slim design (4.5° contour, 1 to 1 shrinking contour according to DIN 69882-8).
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10 mm.
  • Reducing adapters can be used.
  • Temperature resistant up to 120 °C for 4 hours.
  • Up to 10× more clamping operations possible compared to a standard hydraulic chuck.
  • Very low tightening torque of the clamping screw – easy handling.
  • Patented new hydraulic clamping system – reliable, durable premium concentricity.

Application:

Especially for tool and mould making.
Wherever reduced interference contours are required.
For drilling, reaming and milling.
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Pull studs (AB) No. 308600308802, AB pull stud wrenches No. 308820 / 308835, Reducing sleeves No. 302135302187.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart