{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 16 mm | |
Adapter | BT 50 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Through-coolant | yes, with max. 50 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 20 µm | |
Overhang dimension A | 110 mm | |
External ⌀ D | 57 mm | |
Spare chuck key No. 627425 | 6 AF | |
Type of product | Short drill chuck |
Article number | 303176 0,5-16 | |
EAN / GTIN | 4045197584397 | |
Manufacturer number | 303176 0,5-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Short drill chuck Form ADB, BT 50, Clamping range: 0,5-16mm |
||||||
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 110 mm | 98 mm | 95 mm | 95 mm | 106 mm | 106 mm |
External ⌀ D | 57 mm | 57 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Concentricity | ≤ 20 µm | ≤ 20 µm | ≤ 50 µm | ≤ 20 µm | ≤ 50 µm | ≤ 20 µm |
Clamping range | 0.5 mm - 16 mm | 0.5 mm - 16 mm | 2.5 mm - 16 mm | 1 mm - 16 mm | 2.5 mm - 16 mm | 1 mm - 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 12,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 12,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck | Short drill chuck |