{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shank ⌀ D1 | 20 mm | |
Adapter | BT 50 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Machining strategy | HPC | |
Overhang dimension A | 90 mm | |
External ⌀ D | 40 mm | |
Type of product | Indexable drill head adapter |
Article number | 303129 20 | |
EAN / GTIN | 4062406105198 | |
Manufacturer number | 303129 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |