• The item cannot be ordered due to missing prices.

Face mill arbor vibration damped 27 mm

Article no.: 303050 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: DIN 69893; JIS B6339; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Adapter BT 40 A = 200
Standard DIN 6357
Arbor standard DIN 69893; JIS B6339; JIS B6339
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
External ⌀ D 58 mm
Milling mandrel length L4 21 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303050 27
EAN / GTIN 4045197821645
Manufacturer number 303050 27

Description

Version:

  • Cylindrical form.
  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With RFID/Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special toggle spanner No. 309840.

Note:

Further sizes on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor vibration damped 27 mm

Face mill arbor vibration damped 27 mm

Adapter BT 40 A = 200 HSK-A 63 short HSK-A 100 short BT 50 A = 200 BT 50 A = 300
Arbor standard DIN 69893; JIS B6339; JIS B6339 ISO 12164-1; DIN 69882-3; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893 DIN 69882-3; JIS B6339; JIS B6339 DIN 69882-3; JIS B6339; JIS B6339
External ⌀ D 58 mm 60 mm 60 mm 58 mm 58 mm
Spigot ⌀ d1 27 mm 27 mm 27 mm 27 mm 27 mm
Shape A A A A A
Milling mandrel length L4 21 mm 21 mm 21 mm 21 mm 21 mm
Balance quality G at rotational speed G 6.3 at 8,000 rpm G 6.3 at 20,000 rpm G 6.3 at 20,000 rpm G 6.3 at 8,000 rpm G 6.3 at 8,000 rpm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart