{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 50 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 78 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling head arbor |
Article number | 303045 32 | |
EAN / GTIN | 4250122616320 | |
Manufacturer number | 506.11.32.100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Face mill arbor with cooling channel bore Form ADB 32 mm |
||||
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 |
External ⌀ D | 78 mm | 78 mm | 78 mm | 78 mm |
Spigot ⌀ d1 | 32 mm | 32 mm | 32 mm | 32 mm |
Shape | ADB | ADB | ADB | A |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Machining strategy | HPC | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |