• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d1: 27mm

Article no.: 303035 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter BT 50 A = 100
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 60 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Suitable toggle spanner No. 309840 27
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303035 27
EAN / GTIN 4045197944955
Manufacturer number 303035 27

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.
With 4 cooling channel bores.
  • Cylindrical form.
  • With Balluffchip bore.
  • Larger collar contact face.
  • Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Further sizes on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d<sub>1</sub>: 27mm

Face mill arbor with cooling channel bore Form ADB, BT 50 A = 100, Spigot ⌀ d1: 27mm

Adapter BT 50 A = 100 BT 50 A = 100
Overhang dimension A 100 mm 100 mm
External ⌀ D 60 mm 60 mm
Concentricity ≤ 5 µm ≤ 5 µm
Clamping ⌀ D1 27 mm 27 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 6.3 at 18,000 rpm
Type of product Milling head arbor Milling head arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart