{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 38 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling head arbor |
Article number | 303027 16 | |
EAN / GTIN | 4062406231057 | |
Manufacturer number | 303027 16 |
This article |
Recommendations |
|
---|---|---|
Face mill arbor Form A, BT 40 A = 100, Spigot ⌀ d1: 16mm |
||
Overhang dimension A | 100 mm | 100 mm |
Spigot ⌀ d1 | 16 mm | 16 mm |
Shape | ADB | ADB |
Suitable toggle spanner No. 309840 | 16 | 16 |
Clamping ⌀ D1 | 16 mm | 16 mm |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 |
Type of product | Milling head arbor | Milling head arbor |