• The item cannot be ordered due to missing prices.

Face mill arbor Form A 22 mm

Article no.: 303017 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Clamping ⌀ D1 22 mm
Adapter BT 40 short
Standard DIN 6357
Arbor standard JIS B6339; JIS B6339
Shape A
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 35 mm
External ⌀ D 48 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Suitable toggle spanner No. 309840 22
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303017 22
EAN / GTIN 4062406101206
Manufacturer number 303017 22

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm. Form A.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart