{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Clamping ⌀ D1 | 40 mm | |
Adapter | BT 40 short | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 89 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | |
Suitable toggle spanner No. 309840 | 40 | |
Type of product | Milling head arbor |
Article number | 303015 40 | |
EAN / GTIN | 4045197944931 | |
Manufacturer number | 303015 40 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Face mill arbor with cooling channel bore Form ADB 40 mm |
|||||
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 50 mm | 100 mm | 100 mm | 50 mm | 100 mm |
Shape | ADB | ADB | ADB | A | A |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Suitable toggle spanner No. 309840 | 40 | 40 | 40 | 40 | 40 |
Clamping ⌀ D1 | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |