{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | BT 30 short | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 40 mm | |
External ⌀ D | 48 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling head arbor |
Article number | 303010 22 | |
EAN / GTIN | 4045197944870 | |
Manufacturer number | 303010 22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor with cooling channel bore Form ADB 22 mm |
|||
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
Overhang dimension A | 40 mm | 40 mm | 40 mm |
Spigot ⌀ d1 | 22 mm | 22 mm | 22 mm |
Shape | ADB | A | AD |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Machining strategy | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |