• The item cannot be ordered due to missing prices.

Face mill arbor Form A, BT 30 short, Spigot ⌀ d1: 27mm

Article no.: 303007 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter BT 30 short
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape A
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 40 mm
External ⌀ D 50 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Suitable toggle spanner No. 309840 27
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303007 27
EAN / GTIN 4062406101183
Manufacturer number 303007 27

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm. Form A.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor Form A, BT 30 short, Spigot ⌀ d<sub>1</sub>: 27mm

Face mill arbor Form A, BT 30 short, Spigot ⌀ d1: 27mm

Overhang dimension A 40 mm 40 mm 40 mm
Spigot ⌀ d1 27 mm 27 mm 27 mm
Suitable toggle spanner No. 309840 27 27 27
Concentricity ≤ 5 µm ≤ 5 µm ≤ 5 µm
Clamping ⌀ D1 27 mm 27 mm 27 mm
Balance quality G at rotational speed G 6.3 at 18,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Spare milling cutter lock screw No. 309860 / 309861 27 27 27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart