{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 50 A = 100 | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 58 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Spare drive ring No. 309870 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling cutter spigot |
Article number | 302957 32 | |
EAN / GTIN | 4062406231040 | |
Manufacturer number | 302957 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Combination face mill adapter Form A 32 mm |
|||||
Adapter | BT 50 A = 100 | SK 40 A = 100 | SK 50 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Arbor standard | JIS B6339; JIS B6339 | ISO 7388-1 | ISO 7388-1 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Spare drive ring No. 309870 | 32 | 32 | 32 | 32 | 32 |
Clamping ⌀ D1 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | 32 | 32 | 32 | 32 |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |