{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 40 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Spare drive ring No. 309870 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling cutter spigot |
Article number | 302917 22 | |
EAN / GTIN | 4062406229986 | |
Manufacturer number | 302917 22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination face mill adapter Form A 22 mm |
|||
Overhang dimension A | 100 mm | 100 mm | 100 mm |
Shape | ADB | ADB | ADB |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm |
Machining strategy | HPC | HPC | HPC |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |