• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB 22 mm

Article no.: 302900 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter BT 40 short
Standard DIN 6358
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 55 mm
External ⌀ D 40 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Spare drive ring No. 309870 22
Suitable toggle spanner No. 309840 22
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 302900 22
EAN / GTIN 4250122613961
Manufacturer number 406.10.22.55

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks burnished.

Application:

With drive key for face mills with longitudinal slot, e.g. DIN 841.
With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart