• The item cannot be ordered due to missing prices.

ER collet chuck, ultra-short 32

Article no.: 302875 32

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 2-20 mm
Adapter BT 40
Arbor standard ISO 7388-2; JIS B6339
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 38 mm
External ⌀ D 40 mm
Width across flats AF 32 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 302875 32
EAN / GTIN 4062406114510
Manufacturer number 302875 32

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 − Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308881309434, pull studs (PS) No. 308760308802, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart