{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | BT 40 A = 70 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 52 mm | |
Spare ER clamping nut No. 309617 | 32 | |
ER chuck key No. 309748; No. 309749 | 32 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 302843 32 | |
EAN / GTIN | 4045197771605 |