{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 50 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 80 mm | |
External ⌀ D | 42 mm | |
Spare ER clamping nut | 25 | |
ER chuck key | 25 | |
Type of product | Collet chuck |
Article number | 302817 25 | |
EAN / GTIN | 4062406100872 | |
Manufacturer number | 302817 25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck Form AD, BT 50 short, for ER collet size: 25 |
|||||
Adapter | BT 50 short | HSK-A 40 | HSK-E 40 short | BT 50 short | BT 50 short |
Arbor standard | JIS B6339; JIS B6339 | ISO 12164-1; DIN 69882-6; DIN 69893 | ISO 12164-1; DIN 69882-6; DIN 69893 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
External ⌀ D | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm |
Clamping range | 1 mm - 16 mm | 1 mm - 16 mm | 1 mm - 16 mm | 1 mm - 16 mm | 1 mm - 16 mm |
Machining strategy | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |