• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB 16

Article no.: 302755 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 16
    Clamping ⌀ D1 0.5-10 mm
    Adapter BT 40 short
    Arbor standard JIS B6339; ISO 7388-2
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 0.5 mm - 10 mm
    Overhang dimension A 70 mm
    External ⌀ D 28 mm
    Spare ER clamping nut 16
    ER chuck key 16
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 302755 16
    EAN / GTIN 4045197944788
    Manufacturer number 302755 16

    Description

    Version:

    External and internal taper ground.
    • All shanks hard turned (for smooth running!). Balancing quality G2.5/25,000 rpm.
    • Clamping nut balanced for HSM (G2.5/25,000 rpm).
    • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

    Application:

    For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

    Supplied with:

    ER clamping nut.

    Optional extras:

    ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
    Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

    Note:

    Matching clamping nut No. 309580 or 309610.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart