{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-13 mm | |
Adapter | BT 30 A = 60 | |
Arbor standard | JIS B6339; JIS B6339 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 13 mm | |
Overhang dimension A | 60 mm | |
External ⌀ D | 34 mm | |
Spare ER clamping nut | 20 | |
ER chuck key | 20 | |
Type of product | Collet chuck |
Article number | 302747 20 | |
EAN / GTIN | 4062406100995 | |
Manufacturer number | 302747 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet chuck Form AD 20 |
||
Adapter | BT 30 A = 60 | BT 50 A = 100 |
External ⌀ D | 34 | 34 |
Clamping range | 1 ;13 | 1 ;13 |
Machining strategy | HSC | HSC |
Spare ER clamping nut | 20 | 20 |
ER chuck key | 20 | 20 |
Type of product | Collet chuck | Collet chuck |