{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 50 A = 160 | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 302670 16 | |
EAN / GTIN | 4250122615798 | |
Manufacturer number | 506.04.16.160 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB, BT 50 A = 160, Clamping range ⌀ D1: 16mm |
|||
Adapter | BT 50 A = 160 | BT 50 A = 100 | BT 50 A = 100 |
External ⌀ D | 48 mm | 48 mm | 48 mm |
Spare clamping screw No. 30 9900 | 16 | 16 | 16 |
Shape | ADB | ADB | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |
Machining strategy | HPC | HPC | HPC |