{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 105 mm | |
External ⌀ D | 72 mm | |
Spare clamping screw No. 30 9900 | 32 | |
Type of product | Side lock arbor |
Article number | 302657 32 | |
EAN / GTIN | 4062406100971 | |
Manufacturer number | 302657 32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Side lock arbor Form AD 32 mm |
||
Overhang dimension A | 105 mm | 105 mm |
External ⌀ D | 72 mm | 72 mm |
Spare clamping screw No. 30 9900 | 32 | 32 |
Standard | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 32 mm | 32 mm |
Machining strategy | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor |