• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel 14 mm

Article no.: 302615 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter BT 40 A = 100
Standard DIN 6359
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 44 mm
Spare clamping screw No. 30 9900 12
Type of product Side lock arbor

Identification numbers & Classifications

Article number 302615 14
EAN / GTIN 4250122613015
Manufacturer number 406.04.14.100.K

Description

Version:

Coolant channel bore can be plugged with an O-ring.
All shanks burnished.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart