{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 40 short | |
Standard | DIN 6359 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 52 mm | |
Spare clamping screw No. 30 9900 | 20 | |
Type of product | Side lock arbor |
Article number | 302600 20 | |
EAN / GTIN | 4250122612872 | |
Manufacturer number | 406.04.20.63 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Side lock arbor Form ADB 20 mm |
|||
Adapter | BT 40 short | BT 40 short | BT 50 A = 100 |
Arbor standard | JIS B6339 ;ISO 7388-2 | ISO 7388-2 ;JIS B6339 | ISO 7388-2 ;JIS B6339 |
Overhang dimension A | 63 | 63 | 100 |
External ⌀ D | 52 | 52 | 52 |
Standard | DIN 6359 | DIN 6359 | DIN 6359 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |