• The item cannot be ordered due to missing prices.

OZ collet chuck 4-32 mm

Article no.: 302477 4-32
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 4-32 mm
Adapter SK 50
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 80 mm
External ⌀ D 72 mm
Overall length L 207 mm
Thread M M24
Spare clamping nut No. 309670 4 - 32
Suitable C-hook (pin) spanner No. 628400 68/75
Type of product Collet chuck

Identification numbers & Classifications

Article number 302477 4-32
EAN / GTIN 4062406110598
Manufacturer number 302477 4-32

Description

Version:

Ball-bearing power-clamping nut.

Application:

For clamping tools with plain shank in OZ collets to ISO 10897.

Optional extras:

OZ collets No. 309540309560, Set No. 309562 (type 462 E) for size 2 − 25, C wrench No. 628400.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart