{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | SK 40 | |
Standard | DIN 6359 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 50 mm | |
External ⌀ D | 35 mm | |
Overall length L | 143 mm | |
Thread M | M16 | |
Spare clamping screw No. 30 9900 | 10 | |
Type of product | Side lock arbor |
Article number | 302420 10 | |
EAN / GTIN | 4250122600244 | |
Manufacturer number | 401.04.10.50 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor, SK 40, Clamping range ⌀ D1: 10mm |
||
Adapter | SK 40 | SK 40 |
Overhang dimension A | 50 mm | 50 mm |
External ⌀ D | 35 mm | 35 mm |
Overall length L | 143 mm | 143 mm |
Thread M | M16 | M16 |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 10 mm | 10 mm |