{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 16 mm | |
Shank ⌀ d | 25 mm | |
Overall length L | 300 mm | |
⌀ D2 | 22 mm | |
Type of product | Extension |
Article number | 302416 25/16 | |
EAN / GTIN | 4045197436139 | |
Manufacturer number | 302416 25/16 |