• The item cannot be ordered due to missing prices.

Shrink-fit chuck extension 4.5° with length adjustment screw 32/18 mm

Article no.: 302412 32/18

Product details

Technical Data

Bore ⌀ D1 18 mm
Shank ⌀ d 32 mm
Overall length L 160 mm
⌀ D2 27 mm
Type of product Extension

Identification numbers & Classifications

Article number 302412 32/18
EAN / GTIN 4045197436054
Manufacturer number 302412 32/18

Description

Version:

Bored through for internal coolant supply (IC).
With length adjustment screw, short.

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d / ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart