• The item cannot be ordered due to missing prices.

Checking mandrel ISO 7388-1 300 mm

Article no.: 302396 300

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK 40
Arbor standard ISO 7388-1
Concentricity ≤ 3 µm
External ⌀ D 40 mm
Type of product Checking mandrel

Identification numbers & Classifications

Article number 302396 300
EAN / GTIN 4062406105136
Manufacturer number 302396 300

Description

Application:

For acceptance of machine tools according to ISO recommendation R230.

Supplied with:

Wooden box and test certificate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart