• The item cannot be ordered due to missing prices.

Shrink-fit chuck 18 mm

Article no.: 302355 18
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 18 mm
Adapter SK 50 A = 200
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 200 mm
External ⌀ D 41 mm
⌀ D2 33 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302355 18
EAN / GTIN 4045197288844

Description

Version:

  • High-temperature steel.
  • Size 3 -5 for carbide, from size 6 for HSS and carbide.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Application:

For clamping tools with parallel shank to h6 tolerance.
Suitable for inductive, contact, and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308820308835, Shrink-fit chuck extensions No. 302410302419. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  18 mm

Shrink-fit chuck 18 mm

Adapter SK 50 A = 200 SK 40 short SK 40 short SK 40 A = 120 SK 40 A = 120 SK 40 A = 160 SK 40 A = 130 SK 50 short SK 50 short SK 50 A = 120 SK 50 A = 160 SK 30 short SK 50 A = 120
Arbor standard ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1 ISO 7388-1
Overhang dimension A 200 80 80 120 120 160 130 80 80 120 160 80 120
External ⌀ D 41 41 41 42 40.9 42 42 41 41 41 41 42 41
Shape ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB ADB
Clamping ⌀ D1 18 18 18 18 18 18 18 18 18 18 18 18 18
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart