• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3° 5 mm

Article no.: 302352 5

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 5 mm
    Adapter SK 40 A = 80
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 80 mm
    External ⌀ D 16 mm
    ⌀ D2 11 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 302352 5
    EAN / GTIN 4045197762696
    Manufacturer number 302352 5

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • With RFID / Balluffchip bore.
    • Extra slim design (3° contour).

    Application:

    • Especially for tool and mould making.
    • Wherever reduced interference contours are required.
    • For clamping tools with shank tolerance h6.

    Optional extras:

    Pull studs (PS) No. 308600308806. PS wrenches No. 308820308835. Shrink-fit chuck extensions No. 302410 size 12/3 and 12/4. Shrink-fitting units No. 354210304450.

    Note:

    No length adjustment available!

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart