{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 short | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 65 mm | |
⌀ D2 | 35.5 mm | |
⌀ D3 | 42.6 mm | |
L1 | 52 mm | |
Type of product | Shrink-fit chuck |
Article number | 302316 20 | |
Manufacturer number | 302316 20 |