• The item cannot be ordered due to missing prices.

Shrink-fit chuck Power Shrink Chuck with Safe-Lock, SK 50 short, Clamping range ⌀ D1: 20mm

Article no.: 302307 20

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 50 short
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity 3 µm
Machining strategy HSC; HPC
Tool pull-out protection Safe-Lock h6
Overhang dimension A 80 mm
External ⌀ D 54.5 mm
⌀ D2 44.7 mm
maximum clamping depth LE 52 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302307 20
EAN / GTIN 4034221062772
Manufacturer number 50.440.20.37

Description

Version:

Shrink-fit chuck for very high metal removal rates during high-performance cutting (HPC). The optimised design combines excellent stiffness with vibration damping. This protects the machine, spindle and tool.
  • Safe-Lock tool pull-out protection prevents the tool being pulled out accidentally.
  • Higher metal removal rate due to higher speeds, higher feed rates and greater cutting depth.
  • Shorter machining times.
  • Runs more smoothly, which improves the surface quality and protects the tool, spindle and machine.
  • With tapped holes for balancing with screws.
  • With pluggable Cool Jet holes.
  • With length adjustment screw (adjustment path 10 mm).

Application:

For clamping tools with parallel shank to h6 tolerance with Safe-Lock ground surface. Suitable for all types of shrink-fit unit such as inductive, contact and hot air shrink-fit units.

Optional extras:

For milling cutters with Safe-Lock clamping flat, see solid carbide milling cutters.
Pull studs (PS) No. 308600308800, PS wrenches No. 308820308835. Shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Note:

Other shrink-fit chucks with Safe-Lock available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck Power Shrink Chuck with Safe-Lock, SK 50 short, Clamping range ⌀ D<sub>1</sub>: 20mm

Shrink-fit chuck Power Shrink Chuck with Safe-Lock, SK 50 short, Clamping range ⌀ D1: 20mm

Overhang dimension A 80 mm 65 mm
External ⌀ D 54.5 mm 43 mm
Cooling channel bore lockable lockable
Concentricity 3 µm ≤ 3 µm
Clamping ⌀ D1 20 mm 20 mm
Machining strategy HSC; HPC HSC; HPC
Type of product Shrink-fit chuck Shrink-fit chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart