{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 ultra short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC; HPC | |
Tool pull-out protection | Safe-Lock h6 | |
Overhang dimension A | 65 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 26.5 mm | |
maximum clamping depth LE | 47 mm | |
Type of product | Shrink-fit chuck |
Article number | 302303 12 | |
EAN / GTIN | 4034221062673 | |
Manufacturer number | 40.445.12.37 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit chuck Power Shrink Chuck with Safe-Lock, SK 40 ultra short, Clamping range ⌀ D1: 12mm |
||
⌀ D2 | 26.5 mm | |
Adapter | SK 40 ultra short | SK 40 ultra short |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Concentricity | 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck |