{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 53 mm | |
⌀ D2 | 44 mm | |
Type of product | Shrink-fit chuck |
Article number | 302292 25 | |
EAN / GTIN | 4045197288561 | |
Manufacturer number | 302292 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Shrink-fit chuck with cooling channel bores 25 mm |
||||
⌀ D2 | 44 mm | 44 mm | 44 mm | 44 mm |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 53 mm | 53 mm | 53 mm | 53 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 25 mm | 25 mm | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |