{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
Adapter | SK 40 A = 130 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | not lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 130 mm | |
External ⌀ D | 17 mm | |
⌀ D2 | 12 mm | |
Type of product | Shrink-fit chuck |
Article number | 302267 5 | |
EAN / GTIN | 4045197646200 | |
Manufacturer number | 302267 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shrink-fit chuck with cooling channel bores, SK 40 A = 130, Clamping range ⌀ D1: 5mm |
||||
Adapter | SK 40 A = 130 | SK 40 short | SK 40 short | SK 40 A = 130 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 130 mm | 80 mm | 80 mm | 130 mm |
External ⌀ D | 17 mm | 17 mm | 17 mm | 17 mm |
Shape | ADB | ADB | ADB | ADB |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |