{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 18 mm | |
Adapter | SK 40 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 40.9 mm | |
⌀ D2 | 33 mm | |
Type of product | Shrink-fit chuck |
Article number | 302257 18 | |
EAN / GTIN | 4045197467768 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Shrink-fit chuck with cooling channel bores 18 mm |
|||||||||||||
Adapter | SK 40 A = 120 | SK 40 short | SK 40 short | SK 40 A = 120 | SK 40 A = 160 | SK 40 A = 130 | SK 50 short | SK 50 short | SK 50 A = 120 | SK 50 A = 160 | SK 50 A = 200 | SK 30 short | SK 50 A = 120 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 120 | 80 | 80 | 120 | 160 | 130 | 80 | 80 | 120 | 160 | 200 | 80 | 120 |
External ⌀ D | 40.9 | 41 | 41 | 42 | 42 | 42 | 41 | 41 | 41 | 41 | 41 | 42 | 41 |
Shape | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB | ADB |
Clamping ⌀ D1 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 | 18 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |