{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | SK 40 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
Type of product | Shrink-fit chuck |
Article number | 302254 10 | |
EAN / GTIN | 2050001689702 | |
Manufacturer number | 15.306.40.10.Z/120 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shrink-fit chuck 10 mm |
|||||
⌀ D2 | 24 | 24 | 24 | 24 | 24 |
Adapter | SK 40 A = 120 | SK 40 A = 120 | SK 50 A = 120 | SK 40 A = 120 | SK 40 A = 120 |
Overhang dimension A | 120 | 120 | 120 | 120 | 120 |
External ⌀ D | 32 | 32 | 32 | 32 | 32 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 10 | 10 | 10 | 10 | 10 |
Machining strategy | HSC ;HPC | HSC ;HPC | HPC ;HPC | HPC ;HPC | HPC ;HPC |