{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
Type of product | Shrink-fit chuck |
Article number | 302251 12 | |
EAN / GTIN | 2050001689580 | |
Manufacturer number | 15.306.40.12.Z |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shrink-fit chuck, SK 40 short, Clamping range ⌀ D1: 12mm |
|||||
⌀ D2 | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm |
Overhang dimension A | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Shape | ADB | ADB | ADB | ADB | ADB |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC | HSC; HPC |