{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 302235 6 | |
EAN / GTIN | 4045197288295 | |
Manufacturer number | 302235 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shrink-fit chuck 6 mm |
|||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 80 | 80 | 80 |
External ⌀ D | 27 | 27 | 27 |
Shape | ADB | ADB | ADB |
Clamping ⌀ D1 | 6 | 6 | 6 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |