{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 40 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HPC | |
Vibration | damped | |
Overhang dimension A | 120 mm | |
External ⌀ D | 32 mm | |
⌀ D2 | 24 mm | |
⌀ D3 | 50 mm | |
L2 | 65.9 mm | |
Type of product | Shrink-fit chuck |
Article number | 302207 12 | |
EAN / GTIN | 4062406787141 | |
Manufacturer number | 302207 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Shrink-fit chuck vibration-damped, with cooling channel bores 12 mm |
||||
⌀ D2 | 24 mm | 24 mm | 24 mm | 24 mm |
Adapter | SK 40 A = 120 | SK 40 A = 120 | SK 50 A = 120 | SK 40 A = 120 |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 120 mm | 120 mm | 120 mm | 120 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |