{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 32 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302187 25 | |
EAN / GTIN | 4060576159669 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slotted reducing adapter sealed 25 mm |
||
⌀ D | 32 | |
External ⌀ | 32 | |
Overall length L | 63.5 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 25 | |
Type of product | Reducing adapter | Reducing adapter |