• The item cannot be ordered due to missing prices.

Slotted reducing adapter sealed 16 mm

Article no.: 302165 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 16 mm
    External ⌀ 20 mm
    ⌀ D 20 mm
    Concentricity system 5 µm
    Type of product Reducing adapter

    Identification numbers & Classifications

    Article number 302165 16
    EAN / GTIN 4060576159751
    Manufacturer number 0207933

    Description

    Version:

    Schunk GZB-S with seal.
    Tight against coolant up to 80 bar.
    Flexible length pre-setting possible through movable intermediate piece.
    Sealed (rubber plug).

    Application:

    • For drilling, reaming, milling, and tool sharpening.
    • Very high flexibility due to reduction in clamping diameter.
    • High torque guarantees a greater metal removal rate than with direct clamping.
    • Concentricity ±5 µm (system accuracy at 3×D).
    • Concentricity ±2 µm (for reducing adapter).
    • Can be used in all commercially available hydraulic chucks.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Slotted reducing adapter sealed 16 mm

    Slotted reducing adapter sealed 16 mm

    ⌀ D 20 20
    External ⌀ 20
    Concentricity system 5 5
    Clamping ⌀ D1 16 16
    Type of product Reducing adapter Reducing adapter

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart