• The item cannot be ordered due to missing prices.

Slotted reducing adapter sealed 5 mm

Article no.: 302160 5

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 5 mm
    External ⌀ 20 mm
    ⌀ D 20 mm
    Concentricity system 5 µm
    Type of product Reducing adapter

    Identification numbers & Classifications

    Article number 302160 5
    EAN / GTIN 4019208193212

    Description

    Version:

    Sealed (rubber plug).

    Application:

    • For drilling, reaming, milling, and tool sharpening.
    • Very high flexibility due to reduction in clamping diameter.
    • High torque guarantees a greater metal removal rate than with direct clamping.
    • Concentricity ±5 µm (system accuracy at 3×D).
    • Concentricity ±2 µm (for reducing adapter).
    • Can be used in all commercially available hydraulic chucks.

    Optional extras:

    Parallel wipers No. 343720.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart