{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 4 mm | |
⌀ D | 20 mm | |
Overall length L | 52.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302150 4 | |
EAN / GTIN | 4060576155227 | |
Manufacturer number | 0217921 |
This article |
Recommendations |
|
---|---|---|
Slotted reducing adapter with cooling 4 mm |
||
⌀ D | 20 | 20 |
Overall length L | 52.5 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 4 | 4 |
Type of product | Reducing adapter | Reducing adapter |