• The item cannot be ordered due to missing prices.

Slim hydraulic chuck 16 mm

Article no.: 302089 16

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 A = 80
Arbor standard ISO 7388-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 80 mm
⌀ D2 24 mm
⌀ D3 28.2 mm
External ⌀ D 49.5 mm
L2 40 mm
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302089 16
EAN / GTIN 4062406114855
Manufacturer number 302089 16

Description

Version:

  • Extremely slim design (3° contour)
  • Processed surface structure.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Application:

Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming, and milling. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon key with T-handle.

Optional extras:

Pull studs (AB) No. 308600308806, AB pull stud wrenches No. 308820 / 308835, Reducing adapters No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart