• The item cannot be ordered due to missing prices.

Hydraulic chuck short, slim, Form ADB 16 mm

Article no.: 302085 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 20,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 20,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 110 mm
⌀ D2 38 mm
External ⌀ D 49.5 mm
Reach L1 91 mm
L2 33 mm
Adjustment travel V 10 mm
Weight 1.4 kg
Thread M M12×1
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302085 16
EAN / GTIN 4045197146182
Manufacturer number 302085 16

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart